FESTO 132065 PUSH-IN L-FITTING QSLV-G1/4-10-50


Push-in L-Fitting

References
festo:QSLV-G1/4-10-50
rubix:125A0212
manufacturer :132065
ean:4052568027179
QSLV-G1/4-10-50 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 132065 PUSH-IN L-FITTING QSLV-G1/4-10-50


Push-in L-fitting QSLV-G1/4-10-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight48,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ 50 pieces
£ 354.00 incl. VAT
  • Delivery usually within ( 11 ) days