TB DAVIES 1 TREAD STABLE STEP 1271-101


TB Davies Stable Step

References
tb davies:1271-101
rubix:2546461
ean:5060356910861
brand logo
brand logo
Technical specifications
Maximum working height1.82 m
Weight2.1 kg
See all Specifications

Product details : TB DAVIES 1 TREAD STABLE STEP 1271-101


The high strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.

Strengths

High strength welded aluminium construction
200mm deep staircase like treads
Comfortable wide standing surface

Applications

Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments

Technical specifications


Attributes
Maximum working height1.82 m
Weight2.1 kg
Platform height0.22 m
Show UNSPSC/ECL@SS
£ 134.25 excl. VAT
/ Each
£ 161.10 incl. VAT
  • Usually arrives within 14 working days