SPARTEX 4 TREAD HEAVY-DUTY MOBILE SAFETY STEP 2019-004S
Tread heavy-duty mobile safety step
See technical informationReferences
Spartex:UK-2019-004
Rubix:224A6691
Manufacturer :2019-004
Product details : SPARTEX 4 TREAD HEAVY-DUTY MOBILE SAFETY STEP 2019-004S
Technical specifications
Attributes
| Maximum working height | 2.5 m |
|---|---|
| Weight | 40 kg |
| Platform height | 0.9 m |
Show UNSPSC/ECL@SS
£ 643.39 excl. VAT
/ Each
£ 772.07 incl. VAT
- Usually arrives within 14 working days


