Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 10 mm |
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 121x158x100 mm |
---|---|
Logistic Weight | 385 g |
Type | stopper cylinder |
Cylinder stroke | 10 mm |
Cylinder diameter | 32 mm |
Delivery usually within ( 4 ) days