FESTO 576059 STOPPER CYLINDER DFSP-16-15-DS-PA
Stopper Cylinder
See technical informationSee documentsReferences
Festo:DFSP-16-15-DS-PA
Rubix:212A1097
Manufacturer :576059
EAN:4052568224233

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576059 STOPPER CYLINDER DFSP-16-15-DS-PA
Stopper cylinder DFSP-16-15-DS-PA Stroke=15 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 88.59 excl. VAT
/ Each
£ 106.31 incl. VAT
- Delivery usually within ( 2 ) days