FESTO 576078 STOPPER CYLINDER DFSP-20-10-PS-PA
Stopper Cylinder
See technical informationSee documentsReferences
Festo:DFSP-20-10-PS-PA
Rubix:107A8110
Manufacturer :576078
EAN:4052568224424

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : FESTO 576078 STOPPER CYLINDER DFSP-20-10-PS-PA
Stopper cylinder DFSP-20-10-PS-PA Stroke=10 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 200,5 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 90.24 excl. VAT
/ Each
£ 108.29 incl. VAT
- Delivery usually within ( 2 ) days