References
Festo:DFSP-40-30-DS-PA
Rubix:390A6820
Manufacturer :576125
EAN:4052568224899

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : FESTO 576125 STOPPER CYLINDER
Stopper cylinder DFSP-40-30-DS-PA Stroke=30 mm, Piston diameter=40 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 852 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 153.50 excl. VAT
/ Each
£ 184.20 incl. VAT
- Delivery usually within ( 2 ) days