Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 164886 STOPPER CYLINDER STAF-80-30-P-A-R
FESTO 164886 STOPPER CYLINDER STAF-80-30-P-A-R
Stopper Cylinder
References
festo:
STAF-80-30-P-A-R
rubix:
112A2964
manufacturer :
164886
ean:
4052568137304
Technical specifications
Type
stopper cylinder
Cylinder stroke
30
mm
Cylinder diameter
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 164886 STOPPER CYLINDER STAF-80-30-P-A-R
Stopper cylinder STAF-80-30-P-A-R With roller and built-in flange plate. Stroke=30 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pulling action)
Technical specifications
Attributes
Logistic Weight
4805
g
Type
stopper cylinder
Cylinder stroke
30
mm
Cylinder diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
575.53
excl. VAT
/
Each
£
690.64
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
SMC NCJ2B10-100T AIR CYLINDER
SMC NCJ2B16-100R AIR CYLINDER
FESTO 576106 STOPPER CYLINDER DFSP-32-20-F-PA
FESTO 576107 STOPPER CYLINDER DFSP-32-25-F-PA
SMC RSDQA40TF-30DZ
SMC RHCB32-300 HIGH POWER CYLINDER
SMC RSDQA50TF-20DZ STOPPER CYLINDER
SMC RSG40-20BD STOPPER CYLINDER
FESTO 576100 STOPPER CYLINDER DFSP-32-20-DS-PA
SMC RHCB32-500 HIGH POWER CYLINDER
SMC RS2H63-30DL HEAVY DUTY STOPPER CYLINDER
FESTO 576152 STOPPER CYLINDER DFSP-50-30-PS-PA
FESTO 576136 STOPPER CYLINDER
SMC RSDQB32TF-20TZ STOPPER CYLINDER
SMC RSDQB32-20DZ STOPPER CYLINDER