References
SMC:RSDQA20-15T
Rubix:107A1553
Manufacturer :RSDQA20-15T
Documents
Product details : SMC RSDQA20-15T STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 72.74 excl. VAT
/ Each
£ 87.29 incl. VAT
- Delivery usually within ( 23 ) days
