SMC RSG50-30B STOPPER CYLINDER


Stopper Cylinder

References
smc:RSG50-30B
rubix:2606960
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter58 mm
See all Specifications

Product details : SMC RSG50-30B STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Adjustable height stopper cylinder
•Double acting & single acting available
•Bore sizes: 40mm, 50mm
•Stroke range: 20mm to 30mm
•Auto switch capable

Magnet: None
Bore Size: 50mm
Piping: Screw-in Piping
Stroke: 30mm
Action: B (Double Acting w/Spring)
Rod End Configuration: Round Bar Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto switch mounting bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x135x80 mm
Logistic Weight1342 g
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter58 mm
Show UNSPSC/ECL@SS
£ 143.92 excl. VAT
/ Each
£ 172.70 incl. VAT
  • Delivery usually within ( 4 ) days