FESTO 576145 STOPPER CYLINDER

Stopper Cylinder

See technical informationSee documents

References

Festo:DFSP-50-25-S-PA
Rubix:390A6833
Manufacturer :576145
EAN:4052568225094
DFSP-50-25-S-PA Stopper cylinder

Technical specifications

Typestopper cylinder
Cylinder stroke25 mm
Cylinder diameter25 mm
See all Specifications

Documents

Product details : FESTO 576145 STOPPER CYLINDER


Stopper cylinder DFSP-50-25-S-PA Stroke=25 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1156 g
Typestopper cylinder
Cylinder stroke25 mm
Cylinder diameter25 mm
£ 169.15 excl. VAT
/ Each
£ 202.98 incl. VAT
  • Delivery usually within ( 2 ) days