References
SMC:RSDQB32TF-20BZ
Rubix:206A4591
Manufacturer :RSDQB32TF-20BZ

Technical specifications
| Type | smc rsdqb32tf-20bz stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 32 mm |
Product details : SMC RSDQB32TF-20BZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 32mm
Port Thread: TF (Bore 20
Stroke: 20mm
Action: B (Double Acting/Spring Loaded)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 32mm
Port Thread: TF (Bore 20
Stroke: 20mm
Action: B (Double Acting/Spring Loaded)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
•Fixed height stopper cylinder
Double acting and single acting available•Auto switch capable
Double acting and single acting available•Auto switch capable
Technical specifications
Attributes
| Type | smc rsdqb32tf-20bz stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 32 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 93.45 excl. VAT
/ Each
£ 112.14 incl. VAT
- Delivery usually within ( 4 ) days