References
SMC:RSDQB32TF-20TZ
Rubix:224A1502
Manufacturer :01778783

Technical specifications
| Type | smc rsdqb32tf-20tz stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 32 mm |
Product details : SMC RSDQB32TF-20TZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Double acting and single acting available•Auto switch capable
Double acting and single acting available•Auto switch capable
Technical specifications
Attributes
| Type | smc rsdqb32tf-20tz stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 32 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized cylinder tube) |
Show UNSPSC/ECL@SS
£ 93.45 excl. VAT
/ Each
£ 112.14 incl. VAT
- Delivery usually within ( 21 ) days