Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Container
GPC STORAGE VAULT SSV03Z
GPC STORAGE VAULT SSV03Z
Storage Vault - 2500mm Wide
References
gpc industries:
SSV03Z
rubix:
170A0386
Technical specifications
Capacity
550
l
See all Specifications
Product details
Technical specifications
Product details : GPC STORAGE VAULT SSV03Z
Steel construction with drop down door for ease of emptying
Fitted with lock & inner galvanized liner
Manufactured from epoxy powder coated steel or 304 matt stainless steel
Integral collection box
Size of 320H x 260W x 80D mm
Overall Size W x D x H mm = 2500 x 1080 x 1270
Technical specifications
Attributes
Capacity
550
l
Colour
Red
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,388.53
excl. VAT
/
Each
£
10,066.24
incl. VAT
Delivery usually within (
21
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC GBK455 RECYCLED POLYETHYLENE TRUCK - 455L 1410 X 775 790
GPC GBK088 LID TO SUIT GBK135
GPC GBK089 LID TO SUIT GBK200
GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACK
GPC GBK9444 RECYCLED BOTTLE SKIP - 185L 670 X 615 620
GPC GBK086 LID TO SUIT GBK118
GPC STORAGE VAULT SSV01Z
GPC GBK9454 RECYCLED BOTTLE SKIP - 165L 970 X 380 620
SEALEY CAN C/W SPOUT WC20
GPC GC420H-RED 370LTR CONTAINER AND TRUCK
GPC GBK200 RECYCLED POLYETHYLENE TRUCK - 200L 850 X 495 785
GPC GBK091 LID TO SUIT GBK455
GPC GC420H-BLUE 370LTR CONTAINER AND TRUCK
GPC GBK118 RECYCLED POLYETHYLENE TRUCK - 118L 480 X 770
ROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITE