NORGREN 101250828 PFIT 8MM-R1/4 STRAIGHT ADAPTER
Straight Adaptor
See technical informationSee documentsReferences
Norgren:101250828
Rubix:45013430
Manufacturer :101250828

Documents
Product details : NORGREN 101250828 PFIT 8MM-R1/4 STRAIGHT ADAPTER
Straight screw-in connection 8-r1/4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 in |
| Profile | pneufit 10 |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- In stock: Next day delivery
