References
IMI Norgren:C01250838
Rubix:80120688
Manufacturer :C01250838


Technical specifications
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | r 3/8 (iso r) |
Product details : NORGREN C01250838 PFITC 8MM-R3/8 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x R3/8" C01250838
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | r 3/8 (iso r) |
| Profile | straight |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days