SMC KRL10-03SW2 FLAME RESISTANT ONE-TOUCH FITTING

One-Touch Fitting

See technical informationSee documents

References

SMC:KRL10-03SW2
Rubix:2604797
brand logo

Technical specifications

Documents

Product details : SMC KRL10-03SW2 FLAME RESISTANT ONE-TOUCH FITTING


Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.

Strengths

•Effective when piping is in a confined space
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material

Technical specifications


Attributes
Logistic Weight31 g
Materialbrass
Profile90° male elbow (elbow union) for one-touch fittings
Connection 210 mm (tube o.d.)
Max. temperature60 °C
Typemale elbow (krl-w2 series)
Tube diameter10 mm
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
  • Delivery usually within ( 4 ) days