FILOFORM SEALS CM1+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)250 MM X
Straight Connection Joint
See technical informationSee documentsReferences
Filoform:CM1+C
Rubix:234A6185

Documents
Product details : FILOFORM SEALS CM1+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)250 MM X
BS6910 Joint c/w Earth Bond+Connector (L)250 mm x (Dia)45 mm
Technical specifications
Attributes
| Type | straight connection joint |
|---|---|
| Model | cm |
| Material | polyurethane resin |
Show UNSPSC/ECL@SS
£ 46.35 excl. VAT
/ Each
£ 55.62 incl. VAT
- Delivery usually within ( 3 ) days
