TAMLEX TGBO66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGBO66
Rubix:234A6891

Documents
Product details : TAMLEX TGBO66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1
150MM X 150MM Turnbuckle 90° Gusset Bend (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | turnbuckle gusset bend outside lid |
|---|---|
| Model | tgb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
- Delivery usually within ( 3 ) days
