CABLOFIL MRFL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)25
Swifts
See technical informationSee documentsReferences
Cablofil®:MRFL100PG
Rubix:234A6979

Documents
Product details : CABLOFIL MRFL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)25
3M Cable Tray 100MM Wide (L)3 m x (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 19.94 excl. VAT
/ Each
£ 23.93 incl. VAT
- Delivery usually within ( 3 ) days
