References
Niglon:GS3
Rubix:223A0136

Documents
Product details : NIGLON GS3 GROMMET STRIP 2.1-3.0MMX20M
Grommet Strip 20m Pack (L)20 m
Technical specifications
Attributes
| Type | grommet strip |
|---|---|
| Model | gs |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
- Delivery usually within ( 3 ) days
