DORMER EX00M42 TAP M42 X 4.50 MM 5973634


Machine taps EX006H

References
dormer:EX00M42
rubix:2008238
ean:7320760136898
brand logo
brand logo
Technical specifications
Threading diameter42 mm
Angle of helix45 °
Input32
See all Specifications

Product details : DORMER EX00M42 TAP M42 X 4.50 MM 5973634


HSS-E Machine tap for metric thread TiN coated DIN 376 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter42 mm
Angle of helix45 °
Input32
Total length200 mm
Body materialhss-e
Typemetric blind bores
With cooling sprayno
Drilling diameter37.5 mm
Square drive adapter32 mm
Show UNSPSC/ECL@SS
£ 457.60 excl. VAT
/ Each
£ 549.12 incl. VAT
  • Usually arrives within 14 working days