"PRESTO 60300-5163 5/16""x18 BSW HSS BOTTOM TAP ISO 529 SHORT MACHINE 2B"
Straight Flute Tap
See technical informationReferences
Presto:60300-5163
Rubix:2543779


Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : "PRESTO 60300-5163 5/16""x18 BSW HSS BOTTOM TAP ISO 529 SHORT MACHINE 2B"
British Standard Whitworth Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Coating | p0 bright |
| Total length | 72 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
- Usually arrives within 14 working days