Straight Flute Tap
Total length | 170 mm |
---|---|
Body material | HSS |
Type | British blind bores and through-bores |
Total length | 170 mm |
---|---|
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Coating | P0 Bright |
Threading (inch) | 1-1/2 in BSF |
Usually arrives within 14 working days