WALTERPROT 25467-NPT3/8 ADVANCED MACHINE TAPS HSS-E 5078973
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25467-NPT3/8
Rubix:357A4223
Manufacturer :5078973
EAN:4042446034573

Technical specifications
| Threading | 3/8 in - 18 npt |
|---|---|
| Threading diameter | 15 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTERPROT 25467-NPT3/8 ADVANCED MACHINE TAPS HSS-E 5078973
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | 3/8 in - 18 npt |
|---|---|
| Threading diameter | 15 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.812 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 178.75 excl. VAT
/ Each
£ 214.50 incl. VAT
- Usually arrives within 14 working days