Straight Male Stud Connector
Material | Zinc-Plated Steel |
---|---|
Type | Straight Male Stud Connector |
Threading diameter (inch) | 1/2 '' |
Material | Zinc-Plated Steel |
---|---|
Type | Straight Male Stud Connector |
Threading diameter (inch) | 1/2 '' |
Connecting diameter 2 (metric) | 14 mm |
Min. temperature | -40 °C |
Max. temperature | 250 °C |
Usually arrives within 14 working days