TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TC103-45
Rubix:234A6920

Documents
Product details : TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MM
450MM Cantilever Arm (L)450 mm
Technical specifications
Attributes
| Type | plain cantilever arm |
|---|---|
| Model | tc |
| Material | post hot dip galvanised steel |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 3 ) days
