9300 WALL SOCKET IP67 16A 3P 110V 4H

Socket

See technical informationSee documents

References

Mennekes:9300
Rubix:219A3934
brand logo

Technical specifications

Type9300 wall socket ip67 16a 3p 110v 4h

Documents

Product details : 9300 WALL SOCKET IP67 16A 3P 110V 4H


• Screw terminals
• Highly resistant to chemicals
• With 2 external fixing points
• Enclosure base can be turned 180°
• Sockets are designed for adding an auxiliary contact switch

Technical specifications


Attributes
Type9300 wall socket ip67 16a 3p 110v 4h
£ 47.25 excl. VAT
/ Each
£ 56.70 incl. VAT
  • Delivery usually within ( 3 ) days