MARCO CABLE MANAGEMENT MCWFB300 FAST FIX WALL BRACKET (W)300 MM
Steel Wire Cable Tray Accessories
See technical informationSee documentsReferences
Atkore Marco:MCWFB300
Rubix:234A6940

Documents
Product details : MARCO CABLE MANAGEMENT MCWFB300 FAST FIX WALL BRACKET (W)300 MM
Fast Fix Wall Bracket (W)300 mm
Technical specifications
Attributes
| Type | fast-fix wall bracket |
|---|---|
| Model | mcwfb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Delivery usually within ( 3 ) days
