CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFB150PG
Rubix:234A6993

Documents
Product details : CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MM
150MM 90º Flat Bend (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 65.43 excl. VAT
/ Each
£ 78.52 incl. VAT
- Delivery usually within ( 3 ) days
