Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
TAMLEX TB202 4 HOLE 40X40MM EXTERNAL COUPLERS (H)21 MM X (W)41 MM
TAMLEX TB202 4 HOLE 40X40MM EXTERNAL COUPLERS (H)21 MM X (W)41 MM
Strut Framework System
References
tamlex:
TB202
rubix:
234A6927
Technical specifications
Type
External Coupler
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TAMLEX TB202 4 HOLE 40X40MM EXTERNAL COUPLERS (H)21 MM X (W)41 MM
4 Hole 40x40mm External Couplers (H)21 mm x (W)41 mm
Technical specifications
Attributes
Type
External Coupler
Model
TB
Material
Post Hot Dip Galvanised Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.33
excl. VAT
/
Each
£
14.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MM
MARSHALL-TUFFLEX FCMMT4 FIRE CLIP INTERNAL MMT4
PHILEX 32007HS AUTO TRIM IMPACT INSERTION TOOL
TAMLEX TB256-21 21 WINDOW GIRDER CLAMP TAMSTRUT
TAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
CABLOFIL MGIP44BGL 100100 IP GUSSET I/S LID BEND (L)155 MM X (H)100 MM
F4P (FIRST FOR PERFORMANCE) F4PMARKERPACK ELECTRICIANS MARKERS PACK OF
LEGRAND 37667 STARFIX FERRULE 4.0MM2
ENGEX ACCESSORIES GX-SPOOLER CABLE SPOOLER/CARRIER
MARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM X
EMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULE
BRITCLIP EP52021107 CR410 BAG 25 4-7MM SNAP CLIP PACK OF 25
DETA ELECTRICAL DB168 2 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)132 MM
TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25
TAMLEX GSE66 150X150 STOP END (H)150 MM X (W)150 MM X (D)30 MM