TAMLEX GSE66 150X150 STOP END (H)150 MM X (W)150 MM X (D)30 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GSE66
Rubix:234A6881

Documents
Product details : TAMLEX GSE66 150X150 STOP END (H)150 MM X (W)150 MM X (D)30 MM
150X150 Stop End (H)150 mm x (W)150 mm x (D)30 mm
Technical specifications
Attributes
| Type | stop end |
|---|---|
| Model | gse |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Delivery usually within ( 3 ) days
