CABLOFIL MGIP44BGL 100100 IP GUSSET I/S LID BEND (L)155 MM X (H)100 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP44BGL
Rubix:234A7027

Documents
Product details : CABLOFIL MGIP44BGL 100100 IP GUSSET I/S LID BEND (L)155 MM X (H)100 MM
100*100 Ip Gusset I/S Lid Bend (L)155 mm x (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | inside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Delivery usually within ( 3 ) days
