TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF75-FTC
Rubix:234A6856

Documents
Product details : TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25
75X25MM Deep Flat Tee With Couplers (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat equal tee |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 22.38 excl. VAT
/ Each
£ 26.86 incl. VAT
- Delivery usually within ( 3 ) days
