Compositelite Ogwen Trainer S1P
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
Superbly cushioned comfort foot bed reducing foot fatigue.
Reinforced heel and toe.
Back pull-tab for ease of getting onto the foot.
Lightweight dual density EVA and rubber outsole.
Composite toecap for added protection.
Pierce resistant composite midsole
CE certified.
UKCA marked.
Anti-static footwear.
Energy absorbing seat region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
Main material | microfiber |
Water proof | no |
Metal free | yes |
Type of soles | eva foam / rubber |
Security Category | s1p |
Slip resistance | yes |
Weight | 1330 g |
No laces/slip-on | no |
Type of closure | lace up |
Material | mesh / polyurethan |
Secondary colour | green |
Usually arrives within 14 working days