FESTO 525993 SUCTION CUP COMPLETE ESS-50-BT-M6
Suction cup ESS-50
See technical informationSee documentsReferences
Festo:ESS-50-BT-M6
Rubix:120A5212
Manufacturer :525993
EAN:4052568083243

Documents
Product details : FESTO 525993 SUCTION CUP COMPLETE ESS-50-BT-M6
Suction cup complete ESS-50-BT-M6 easily interchangeable, Height compensator for suction-cup holder=10 mm, Min. workpiece radius=40 mm, Nominal size=2,5 mm, Suction cup diameter=50 mm, Suction cup volume=17,6 cm3
Technical specifications
Attributes
| Logistic Weight | 30,2 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
- Delivery usually within ( 6 ) days