FESTO 526118 VACUUM GENERATOR VN-05-L-T2-PI2-VI2-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-05-L-T2-PI2-VI2-RO1
rubix:119A3219
manufacturer :526118
ean:4052568083687
VN-05-L-T2-PI2-VI2-RO1 Vacuum generator
brand logo
Technical specifications
Materialaluminium wrought alloy, nbr, pom, pe
See all Specifications

Product details : FESTO 526118 VACUUM GENERATOR VN-05-L-T2-PI2-VI2-RO1


Vacuum generator VN-05-L-T2-PI2-VI2-RO1 Standard, high suction rate, width 10 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight12,5Ā g
Materialaluminium wrought alloy, nbr, pom, pe
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 8 ) days