FESTO 193536 VACUUM GENERATOR VN-05-M-T3-PQ2-VQ2-RQ2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-M-T3-PQ2-VQ2-RQ2
rubix:119A3076
manufacturer :193536
ean:4052568080044
VN-05-M-T3-PQ2-VQ2-RQ2 Vacuum generator
brand logo
Technical specifications
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193536 VACUUM GENERATOR VN-05-M-T3-PQ2-VQ2-RQ2


Vacuum generator VN-05-M-T3-PQ2-VQ2-RQ2 In-line, high vacuum, width 14 mm, with plug connector. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight22,1Ā g
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 8 ) days