FESTO 536805 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ2-O2-P
VN Vacuum generators pneumatic
See technical informationSee documentsReferences
Festo:VN-10-H-T4-PQ2-VQ2-O2-P
Rubix:119A4213
Manufacturer :536805
EAN:4052568171933
Documents
Product details : FESTO 536805 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ2-O2-P
vacuum generator VN-10-H-T4-PQ2-VQ2-O2-P With integrated vacuum switch. Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Material | nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
|---|
Show UNSPSC/ECL@SS
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
- Delivery usually within ( 2 ) days