FESTO 189405 SUCTION CUP COMPLETE ESS-40-CS


Suction cup ESS-40

References
festo:ESS-40-CS
rubix:121A3943
manufacturer :189405
ean:4052568078867
ESS-40-CS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189405 SUCTION CUP COMPLETE ESS-40-CS


Suction cup complete ESS-40-CS easily interchangeable, Suction cup height compensator=12,8 mm, Min. workpiece radius=100 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=19,72 cm3

Technical specifications


Attributes
Logistic Weight23Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 34.79 excl. VAT
/ Each
Ā£ 41.75 incl. VAT
  • In stock: Next day delivery