FESTO 547709 VACUUM GENERATOR VN-14-L-T4-PQ2-VA5-RO2


VN Vacuum Generator

References
festo:VN-14-L-T4-PQ2-VA5-RO2
rubix:119A3891
manufacturer :547709
ean:4052568092979
brand logo
brand logo
Technical specifications
Materialnbr, pom, die-cast aluminium, pu foam, nickel-plated brass

Product details : FESTO 547709 VACUUM GENERATOR VN-14-L-T4-PQ2-VA5-RO2


vacuum generator VN-14-L-T4-PQ2-VA5-RO2 Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Materialnbr, pom, die-cast aluminium, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 67.14 excl. VAT
/ Each
Ā£ 80.57 incl. VAT
  • Delivery usually within ( 8 ) days