References
Festo:ESS-80-SF
Rubix:120A6398
Manufacturer :189321
EAN:4052568149819

Documents
Product details : FESTO 189321 SUCTION CUP COMPLETE ESS-80-SF
Suction cup complete ESS-80-SF easily interchangeable, Min. workpiece radius=400 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=19,312 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 210,09 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 127.79 excl. VAT
/ Each
£ 153.35 incl. VAT
- Delivery usually within ( 2 ) days