References
Festo:ESS-20-EF
Rubix:120A6738
Manufacturer :189341
EAN:4052568078737

Documents
Product details : FESTO 189341 SUCTION CUP COMPLETE ESS-20-EF
Suction cup complete ESS-20-EF easily interchangeable, Min. workpiece radius=30 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,84 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 10,27 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Delivery usually within ( 2 ) days