FESTO 525983 SUCTION CUP COMPLETE ESS-80-GT-M10


Suction cup ESS-80

References
festo:ESS-80-GT-M10
rubix:131A9367
manufacturer :525983
ean:4052568083144
ESS-80-GT-M10 Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525983 SUCTION CUP COMPLETE ESS-80-GT-M10


Suction cup complete ESS-80-GT-M10 easily interchangeable, Height compensator for suction-cup holder=7,5 mm, Min. workpiece radius=100 mm, Nominal size=5,5 mm, Suction cup diameter=80 mm, Suction cup volume=28,6 cm3

Technical specifications


Attributes
Logistic Weight68,81Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 40.45 excl. VAT
/ Each
Ā£ 48.54 incl. VAT
  • Delivery usually within ( 6 ) days