FESTO 547693 VACUUM GENERATOR CARTRIDGE VN-05-H


VN Vacuum generator cartridge

References
festo:VN-05-H
rubix:119A3754
manufacturer :547693
ean:4052568051655
VN-05-H Vacuum generator cartridge
brand logo
Technical specifications
Materialnbr, pom, wrought aluminum alloy
See all Specifications

Product details : FESTO 547693 VACUUM GENERATOR CARTRIDGE VN-05-H


Vacuum generator cartridge VN-05-H For VN vacuum generators, high vacuum. Nominal size, Laval nozzle=0,45 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum), Operating pressure=1 - 8 bar, Operating pressure for max. vacuum=4,9 bar

Technical specifications


Attributes
Logistic Weight1,55Ā g
Materialnbr, pom, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 113.10 excl. VAT
/ 5 pieces
Ā£ 135.72 incl. VAT
  • Delivery usually within ( 2 ) days