FESTO 526110 VACUUM GENERATOR VN-05-M-T2-PI2-VI2-RI2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-M-T2-PI2-VI2-RI2
rubix:119A3213
manufacturer :526110
ean:4052568083625
VN-05-M-T2-PI2-VI2-RI2 Vacuum generator
brand logo
Technical specifications
Materialanodised wrought aluminium alloy, nbr, pom
See all Specifications

Product details : FESTO 526110 VACUUM GENERATOR VN-05-M-T2-PI2-VI2-RI2


Vacuum generator VN-05-M-T2-PI2-VI2-RI2 In-line, high vacuum, width 10 mm, with female thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight13Ā g
Materialanodised wrought aluminium alloy, nbr, pom
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 11 ) days