FESTO 532639 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1-A


VN Vacuum generators pneumatic

References
festo:VN-10-L-T3-PQ2-VQ2-RO1-A
rubix:119A5513
manufacturer :532639
ean:4052568165307
brand logo
brand logo
Technical specifications
Materialnbr, pom, aluminium die-cast, pu foam, nickel-plated brass

Product details : FESTO 532639 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1-A


vacuum generator VN-10-L-T3-PQ2-VQ2-RO1-A With ejector pulse. Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Materialnbr, pom, aluminium die-cast, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 96.66 excl. VAT
/ Each
Ā£ 115.99 incl. VAT
  • Delivery usually within ( 2 ) days