PIAB BX52P.4K.05AG CUP 0106044


Suction cup

References
piab:0106044
rubix:121A5019
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter53 mm
ShapeBellow
See all Specifications

Product details : PIAB BX52P.4K.05AG CUP 0106044


Suction cup BX52P Polyurethane 30/60 with filter, 1/8" NPSF female, with mesh filter

Strengths

Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Applications

Mark Free, Plastic injection molded parts, Dry sheet metal, Corrugated / cardboard

Technical specifications


Attributes
MaterialPolyurethane
Diameter53 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 52.33 excl. VAT
/ Each
£ 62.80 incl. VAT
  • Usually arrives within 14 working days