PIAB F40-2.30.04AG CUP 0101572


Suction Cup

References
piab:0101572
rubix:120A7569
brand logo
brand logo
Technical specifications
MaterialNitrile-PVC
Diameter43.7 mm
ShapeRound
See all Specifications

Product details : PIAB F40-2.30.04AG CUP 0101572


Strengths

•Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Applications

Logistics;Packaging

Technical specifications


Attributes
MaterialNitrile-PVC
Diameter43.7 mm
ShapeRound
TypeSuction Cup
Metrical Diameter43.7 mm
Show UNSPSC/ECL@SS
£ 21.45 excl. VAT
/ Each
£ 25.74 incl. VAT
  • Usually arrives within 14 working days