SMC ZPT100HN-B12 VERTICAL ENTRY VACUUM PAD


Vacuum Pad

References
smc:ZPT100HN-B12
rubix:2610962
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter100 mm
ShapeRound
See all Specifications

Product details : SMC ZPT100HN-B12 VERTICAL ENTRY VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø100
Material: N (NBR)
Mounting Thread: B12 (Female Thread M12X1.75)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x34 mm
Logistic Weight300 g
MaterialNBR
Diameter100 mm
ShapeRound
TypeHeavy Duty Vacuum Pad
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
  • Delivery usually within ( 4 ) days